Shop All Secondary Spill Containment
Zoro Select
Containment Tarp, 52-1/2 In. L, Black
Mfr # 9WH43
Zoro # G3897957
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 55 gal Drums
- Color Black
- Height 46 3/8 in
- Width 29 3/8 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9WH43
- Zoro # G3897957
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 46 3/8 in |
Width | 29 3/8 in |
Length | 52 1/2 in |
Dimensions | 52 1/2 in x 29 3/8 in x 46 3/8 in |
Details
For Use With | 55 gal Drums |
Item | Containment Tarp |
Color | Black |
Material | Vinyl |
Recycled Content (%) | No Recycled Content |
For Use With Pallet Type or Truck | Drum Pallet |
Description
Containment Tarp, Color Black, Dimensions 52 1/2 in x 29 3/8 in x 46 3/8 in, For Use With 55 gal Drums, For Use With Pallet Type or Truck Drum Pallet, Height 46 3/8 in, Length 52 1/2 in, Material Vinyl, Recycled Content ( Percent) No Recycled Content, Width 29 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Label, English, PK5 (86225)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21923-L)
- TINGLEY RUBBER HazProof Boots Size 11 (WPL672-11)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, XL, 10" L, PR (FFTAB-72-011)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Vinyl (8AE07)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645P)
- ZORO SELECT Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container (9JW86)
- ZORO SELECT Glass Disposal Box, Benchtop, 8x8x10", PK6 (4YMN7)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- Zoro Select Secondary Spill Containment