Shop All Secondary Spill Containment
Zoro Select
Containment Tarp, 48-1/2 In. H, Vinyl
Mfr # 8ACP7
Zoro # G4136982
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Vinyl
- Height 48 1/2 in
- Length 53 1/2 in
- For Use With 55 gal Drums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8ACP7
- Zoro # G4136982
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 48 1/2 in |
Length | 53 1/2 in |
Width | 53 1/2 in |
Dimensions | 53 1/2 in x 53 1/2 in x 48 1/2 in |
Details
Color | Yellow |
Material | Vinyl |
Item | Containment Tarp |
For Use With | 55 gal Drums |
Recycled Content (%) | No Recycled Content |
For Use With Pallet Type or Truck | Drum Pallet |
Description
Containment Tarp, Color Yellow, Dimensions 53 1/2 in x 53 1/2 in x 48 1/2 in, For Use With 55 gal Drums, For Use With Pallet Type or Truck Drum Pallet, Height 48 1/2 in, Length 53 1/2 in, Material Vinyl, Recycled Content ( Percent) No Recycled Content, Width 53 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, XL, PR (20GZ64)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- GUARDIAN PURE SAFETY GROUP 4 INCH DIA. X 6 INCH DEEP FME (CBFR4OR)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, L, PR (168-10)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 2000 lb., High Density Polyethylene (1620P)
- ZORO SELECT Glass Disposal Box, Benchtop, 8x8x10", PK6 (4YMN7)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Vinyl (8AE07)
- ZORO SELECT Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container (9JW86)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645P)
- LITTLE GIANT Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 3,000 lb, Steel (SSB-5125)
- Zoro Select Spill Control Supplies