Shop All Lab Carboys & Jugs
Zoro Select
Containers, 64 Oz, PK2
Mfr # PLC-03464G
Zoro # G4672936
product price: $12.89
/pk 2, $6.45/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Depth - English 3.38 in
- Closure Size 38-400
- Labware Body Color White
- Height 9
- Diameter 131 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLC-03464G
- Zoro # G4672936
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Depth - English | 3.38 in |
Closure Size | 38-400 |
Height | 9 |
Diameter | 131 mm |
Depth | 3-7/8 |
Labware Height - English | 8.82 in |
Width | 5-3/16 |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 224 mm |
Minimum Screw Closure Size | 38 mm |
Screw Closure Size | 38-400 mm |
Overall Depth - Metric | 224 mm |
Maximum Screw Closure Size | 400 mm |
Overall Width - Metric | 131 mm |
Overall Height - Metric | 224 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 131 mm, Closure Liner Material Polyethylene, Overall Height - Metric 224 mm, Screw Closure Size 38-400 mm, Body Color White, Shape F-Style, Basic Material Plastic, Includes Not Applicable, Brim Capacity 64 fl oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 1kg (P1306-1KG)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- ZORO SELECT Containers, 16 Oz, PK6 (PLC-03462G)
- ZORO SELECT Funnel, 0.56 gal, Polypropylene, White (H14712-0200)
- ZORO SELECT Bottle, F-Style, 1 gal., HDPE (HF128N-38)
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- ZORO SELECT Jerrican, 20L/5 gal. (H10937-0000)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- Zoro Select Labware