Shop All Bottles & Jars
Zoro Select
Container, SS, 38.5qt., 15.75 x 13 7/8
Mfr # 78630
Zoro # G4752273
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 38-1/2"
- Capacity 38.5 qt
- Material Stainless Steel
- Load Capacity 38-1/2 qt.
- Height 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78630
- Zoro # G4752273
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Outside Width | 38-1/2" |
Height | 15 3/4 in |
Outside Height | 15-3/4" |
Diameter | 13 7/8 in |
Overall Height | 15 3/4 in |
Details
Item | Storage Container |
Capacity | 38.5 qt |
Material | Stainless Steel |
Load Capacity | 38-1/2 qt. |
Color | Silver |
Autoclavable | No |
Storage Container Style | Solid Walls, Solid Bottom |
Type | Storage Container |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Storage Container |
Description
Storage Container, Diameter 13 7/8 in, Material Stainless Steel, Color Silver, Autoclavable No, Product Type Storage Container, Sterile/Non-Sterile Non-Sterile, Capacity 38.5 qt, Overall Height 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Safety Wash Bottles, Acetone, 4/PK (249150)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- ZORO SELECT Bottle, 30mL, 1 oz, Narrow, PK10 (524185-0030)
- ZORO SELECT Dressing Jar, 1.9 qt., Stainless Steel (88010)
- ZORO SELECT SS Container 11.5qt. 8 7/8"x 1 (78580)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- ZORO SELECT Straight Sided Preclean Jar, 125ml, PK24 (3TRU6)
- PIPELINE PACKAGING Condiment Glass Jar, 16 oz. (08-04-017-00017)
- Zoro Select Labware