Shop All Trash Can Dollies
This Product is Discontinued
Zoro Select
Container Dolly, 300 lb., 32/44/55 gal. (Discontinued)
Mfr # 6DMX9
Zoro # G3278694
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Container Capacity 32 to 55 gal
- Load Capacity 300 lb
- Material Structural Foam/HDPE
- Dolly Shape Round
- Includes (5) Non-Marking Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6DMX9
- Zoro # G3278694
- UPC # 190735714881
- Country of Origin United States
- Category Trash Can Dollies
Dimensions
Fits Container Size | 32 gal., 44 gal., 55 gal. |
Caster Size | 3 in |
Diameter | 24" |
Depth | 23 1/2 in |
Height | 6 3/4 in |
Width/Diameter | 24 in |
Details
For Container Capacity | 32 to 55 gal |
Load Capacity | 300 lb |
Material | Structural Foam/HDPE |
Dolly Shape | Round |
Includes | (5) Non-Marking Casters |
Color | Black |
For Use With | 32, 44 and 55 gal. Containers |
Shape | ROUND |
Item | Container Dolly |
Standards | Tip Resistant |
Max. No. of Containers | 1 |
Series | Tough Guy |
Dolly Product Grouping | Container Dolly |
For Cntnr Cap | 32 to 55 gal |
Description
Container Dolly, 32 to 55 gal, Round, Tough Guy Series, 300 lb, Max. No. of Containers 1, Width/Diameter 24 in, Depth 23 1/2 in, Height 6 3/4 in, Structural Foam/HDPE, Black, Caster Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.