Shop All Duct Tapes
Zoro Select
Construction Seaming Tape, 12" W, PK4
Mfr # TC-SMBT
Zoro # G0355560
product price: $235.99
/pk 4, $59.00/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Length 100 ft
- Performance Temp. Not Rated
- Material Polyolefin
- Tensile Strength 77 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC-SMBT
- Zoro # G0355560
- UPC # 888519382042
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 12 in |
Duct Tape Length | 100 ft |
Diameter | 3.135 in |
Imperial Tape Width | 12 in |
Metric Tape Length | 30.5 m |
Imperial Tape Length | 33 1/4 yd |
Metric Tape Width | 304.8 mm |
Overall Diameter | 3 1/4 in |
Description
Adhesion to Steel 31 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 33 1/4 yd, Imperial Tape Width 12 in, Continuous Roll, Series TC-SMBT, Tape Adhesive Material Acrylic, Tape Backing Material Polyolefin Coated Cloth, Tape Color White, Tape Thickness 6 mil, Mirror Backing Protective Cloth Tape, Maximum Tape Performance Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX GAL GLS Fast Dry Poly (319000000)
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, Special Darker Bronze (NP1SPBRZ12)
- OATEY PVC Cement, Blue, 32 oz. (30894)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C616)
- ZORO SELECT Duct Tape, 72mm x 55m, Silver, 9 mil (26VC95)
- ZORO SELECT Duct Tape, Silver, Rubber, 72mm W, PK8 (TC600-Silver)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Utility, PK24 (TC296-Silver-48MM X 55M (24PK))
- ZORO SELECT Duct Tape, 48mm x 55m, Silver, 9 mil (26VC89)
- ZORO SELECT Duct Tape, Silver, Rubber, 24mm W, PK24 (TC600-Silver)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Industrial (TC597-Silver-48MM X 55M)
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- Zoro Select Duct Tapes