Shop All Bridge Reamers
Zoro Select
Construction Reamer, 9/32 In., 4 In. L
Mfr # 13H833
Zoro # G4065817
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Safety Collar
- Size - Decimal 9/32 in - 0.2812
- Flute Type Spiral
- Overall Length 4 in
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H833
- Zoro # G4065817
- UPC # 190735389485
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 9/32 in - 0.2812 |
Overall Length | 4 in |
Shank Dia. | 1/4 in |
Flute Length | 1 7/8 in |
Shank Size | 1/4" |
Reamer Size | 9/32 in |
Dimension Type | Fractional Inch |
Size- Decimal | 9/32" (0.2812) |
Large End Dia. | 9/32" |
Size | 9/32" |
Cutting Dia. Tolerance | 0.0000 in /+0.0050 in |
Description
Bridge Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 9/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014FC)
- PROTO Locking Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (J5460-03L)
- STANLEY 200 ft Tape Measure, 1/2 in Blade (34-793)
- EKLIND 9 Piece Metric Hex Key Set, 10609 (10609)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7 In. L (12G363)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (12G354)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (13H856)
- ZORO SELECT Construction Reamer, 15/16 In., 7 In. L (12G358)
- ZORO SELECT Construction Reamer, 13/16 In., 6-7/8 L (13H825)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (13H862)
- DRILL AMERICA 3/4" Hex Shank Bridge Reamer (DWRRB3/4HEX)
- Zoro Select Reamers