Shop All Bridge Reamers
Zoro Select
Construction Reamer, 9/16 In., 5-7/8 In. L
Mfr # 13H819
Zoro # G4166303
original price:
$36.00
9% off
new price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Three Flats
- Size - Decimal 9/16 in - 0.5625
- Flute Type Spiral
- Overall Length 5 7/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H819
- Zoro # G4166303
- UPC # 190735389348
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 9/16 in - 0.5625 |
Overall Length | 5 7/8 in |
Shank Dia. | 1/2 in |
Flute Length | 3 3/4 in |
Reamer Size | 9/16 in |
Dimension Type | Fractional Inch |
Shank Size | 1/2" |
Size | 9/16" |
Large End Dia. | 9/16" |
Size- Decimal | 9/16" (0.5625) |
Cutting Dia. Tolerance | 0.0000 in /+0.0100 in |
Description
Bridge Reamer, Straight with Three Flats, High Speed Steel, Black Oxide, 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive Hand Ratchet, Industrial Black (MB-52EHA)
- FOWLER 6" 5R Flexible Steel Rule (523000060)
- DRILL AMERICA m16x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-16X1)
- AVEN Tweezer, Straight Serrated, 10in.L (18433)
- ZORO SELECT Construction Reamer, 1/2 In., 5-7/8 In. L (13H818)
- ZORO SELECT Construction Reamer, 1-1/8 In., 12 In. L (13H809)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- ZORO SELECT Construction Reamer, 1 In., 7 In. L (12G359)
- ZORO SELECT Construction Reamer, 1-5/16 In., 10 In. L (13H866)
- DRILLCO 3/4, Bridge Reamer Taper Shank Spiral Flute (425A148)
- Zoro Select Bridge Reamers