Shop All Bridge Reamers
Zoro Select
Construction Reamer, 7/8 In., 7 In. L
Mfr # 12G357
Zoro # G3960381
original price:
$70.41
13% off
new price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 7/8 in - 0.875
- Flute Type Spiral
- Overall Length 7 in
- Shank Dia. 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G357
- Zoro # G3960381
- UPC # 190735382769
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 7/8 in - 0.875 |
Overall Length | 7 in |
Shank Dia. | 1 7/16 in |
Flute Length | 5 in |
Dimension Type | Fractional Inch |
Size | 7/8" |
Reamer Size | 7/8 in |
Size- Decimal | 7/8" (0.8750) |
Shank Size | 1-7/16" |
Large End Dia. | 7/8" |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Die Stock Solid 1-7/16 Locks In Round Or Hex Dies With Set Screw (98513)
- MARSON Rivet Nut Tool, 425-Rnk, Heavy Duty (M34608)
- LINK HANDLES Axe Handle, 36", Wax Finish, Homeowner (64740)
- SUPERCUT 114-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (439182)
- ZORO SELECT Construction Reamer, 1-3/8 In., 10 In. L (12G365)
- ZORO SELECT Construction Reamer, 5/8 In., 6-3/8 In. L (13H820)
- ZORO SELECT Construction Reamer, 1-3/8 In., 7-1/2 L (13H852)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L, Flute Length: 5 in (12G355)
- ZORO SELECT Construction Reamer, 1-1/8 In., 9-1/2 L (13H808)
- ZORO SELECT Construction Reamer, 15/16 In., 7 In. L (12G358)
- DRILL AMERICA 1-3/16" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1-3/16)
- Zoro Select Reamers