Shop All Bridge Reamers
Zoro Select
Construction Reamer, 5/8 In., 6-9/16 In. L
Mfr # 13H840
Zoro # G4037661
original price:
$68.65
18% off
new price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Safety Collar
- Size - Decimal 5/8 in - 0.625
- Flute Type Spiral
- Overall Length 6 9/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H840
- Zoro # G4037661
- UPC # 190735389553
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 5/8 in - 0.625 |
Overall Length | 6 9/16 in |
Shank Dia. | 1/2 in |
Flute Length | 4 7/16 in |
Size- Decimal | 5/8" (0.6250) |
Reamer Size | 5/8 in |
Large End Dia. | 5/8" |
Size | 5/8" |
Shank Size | 1/2" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | 0.0000 in /+0.0050 in |
Description
Bridge Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/32 2 Flute Carbide Endmill Single End Stub Length (5430381)
- HHIP 1/32~3/8" ER16 10 Piece Spring Collet Set (3900-5165)
- TEKTON 20-Tool Modular Slotted Organizer Set, Red (OTM92220)
- DUKE CO Safety Grip Tool Body Traps (0963)
- ZORO SELECT Construction Reamer, 13/16 In., 7 In. L (13H858)
- ZORO SELECT Construction Reamer, 1 In., 7-1/4 In. L (13H846)
- ZORO SELECT Construction Reamer, 5/8 In., 6 In. L (12G353)
- ZORO SELECT Construction Reamer, 1-3/8 In., 10 In. L (12G365)
- ZORO SELECT Construction Reamer, 1-3/8 In., 13 In. L (13H812)
- ZORO SELECT Construction Reamer, 9/16 In., 6-1/4 In. L (13H839)
- DRILL AMERICA 13/16" HSS 3MT Straight Flute Bridge Reamer (DWRRBST13/16)
- Zoro Select Bridge Reamers