Shop All Bridge Reamers
Zoro Select
Construction Reamer, 3/8 In., 5 In. L
Mfr # 13H836
Zoro # G4133516
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Safety Collar
- Size - Decimal 3/8 in - 0.375
- Flute Type Spiral
- Overall Length 5 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H836
- Zoro # G4133516
- UPC # 190735389515
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 3/8 in - 0.375 |
Overall Length | 5 in |
Shank Dia. | 3/8 in |
Flute Length | 2 7/8 in |
Large End Dia. | 3/8" |
Shank Size | 3/8" |
Size | 3/8" |
Dimension Type | Fractional Inch |
Reamer Size | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Cutting Dia. Tolerance | 0.0000 in /+0.0050 in |
Description
Bridge Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (ST-1218)
- FISKARS Aviation Snip Straight (710600-1001)
- FEIN CG13-125PDE 5 In. Angle Grinder (CG13-125PDE)
- DRILL AMERICA R8 Shank #6 Jacobs Taper Chuck Arbor (DEWA0806)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- ZORO SELECT Construction Reamer, 5/8 In., 6 In. L (12G353)
- ZORO SELECT Construction Reamer, 7/16 In., 5-3/8 In. L (13H817)
- ZORO SELECT Construction Reamer, 9/16 In., 6-7/8 In. L (13H855)
- ZORO SELECT Construction Reamer, 9/32 In., 4 In. L (13H833)
- DRILL AMERICA 1" Magnetic Hex Shank Bridge Reamer (DWRRB1HEX-MAG)
- Zoro Select Reamers