Shop All Bridge Reamers
Zoro Select
Construction Reamer, 3/8 In., 4-5/8 In. L
Mfr # 13H816
Zoro # G4149896
original price:
$28.15
6% off
new price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Three Flats
- Size - Decimal 3/8 in - 0.375
- Flute Type Spiral
- Overall Length 4 5/8 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H816
- Zoro # G4149896
- UPC # 190735389317
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 3/8 in - 0.375 |
Overall Length | 4 5/8 in |
Shank Dia. | 3/8 in |
Flute Length | 2 1/2 in |
Large End Dia. | 3/8" |
Shank Size | 3/8" |
Size- Decimal | 3/8" (0.3750) |
Dimension Type | Fractional Inch |
Size | 3/8" |
Reamer Size | 3/8 in |
Cutting Dia. Tolerance | 0.0000 in /+0.0100 in |
Description
Bridge Reamer, Straight with Three Flats, High Speed Steel, Black Oxide, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN68)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 1/4"R (CF671PF)
- QEP Earthbond Acrylic Cove Base Adhesive 11C (7200-11C)
- GREY PNEUMATIC Soc 1-1/8 1/2D Imp Univ 12Pt Blk (2136U)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7-1/4 L (13H849)
- ZORO SELECT Construction Reamer, 1 In., 7 In. L (12G359)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7-1/4 L (13H847)
- ZORO SELECT Construction Reamer, 9/32 In., 4 In. L (13H833)
- ZORO SELECT Construction Reamer, 5/8 In., 6-9/16 In. L (13H840)
- ZORO SELECT Construction Reamer, 1-5/16 In., 7-1/2 L (13H851)
- CLEVELAND Car Length Reamer w/Straight Shank (C24003)
- Zoro Select Bridge Reamers