Shop All Bridge Reamers
Zoro Select
Construction Reamer, 3/4 In., 7 In. L
Mfr # 13H842
Zoro # G4091507
original price:
$72.87
9% off
new price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Safety Collar
- Size - Decimal 3/4 in - 0.75
- Flute Type Spiral
- Overall Length 7 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H842
- Zoro # G4091507
- UPC # 190735389577
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 3/4 in - 0.75 |
Overall Length | 7 in |
Shank Dia. | 1/2 in |
Flute Length | 4 7/8 in |
Reamer Size | 3/4 in |
Shank Size | 1/2" |
Size- Decimal | 3/4" (0.7500) |
Size | 3/4" |
Large End Dia. | 3/4" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | 0.0000 in /+0.0050 in |
Description
Bridge Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Rotary Laser Detector w/Clamp (40-6705)
- JOHNSON LEVEL & TOOL Universal Tripod/Grade Rod Kit, Aluminum (40-6350)
- PROTO Box End Wrench, 1-1/4 x 1-5/16 in, 8-3/8 L (J1155)
- MARTIN TOOLS Utility Pick Hammer, W/Hickory Handle (164G)
- ZORO SELECT Construction Reamer, 11/16 In., 7 In. L (13H841)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7-1/4 L (13H847)
- ZORO SELECT Construction Reamer, 1-1/8 In., 9-1/2 L (13H808)
- ZORO SELECT Construction Reamer, 9/16 In., 6-1/4 In. L (13H839)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (13H862)
- ZORO SELECT Construction Reamer, 1 In., 7-1/4 In. L (13H846)
- Zoro Select Reamers