Shop All Bridge Reamers
Zoro Select
Construction Reamer, 3/16 In., 3-1/2 In. L
Mfr # 13H830
Zoro # G4007035
original price:
$15.75
9% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Safety Collar
- Size - Decimal 3/16 in - 0.1875
- Flute Type Spiral
- Overall Length 3 1/2 in
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H830
- Zoro # G4007035
- UPC # 190735389454
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Overall Length | 3 1/2 in |
Shank Dia. | 1/4 in |
Flute Length | 1 3/8 in |
Size | 3/16" |
Large End Dia. | 3/16" |
Shank Size | 1/4" |
Size- Decimal | 3/16" (0.1875) |
Reamer Size | 3/16 in |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | 0.0000 in /+0.0050 in |
Description
Bridge Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO 3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A (ARM319-6A)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30G)
- GEARWRENCH 13/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86950)
- IRWIN Vise-Grip 9SP Locking C-Clamp, 9 in, w/ Swivel Pads, Wide-Opening, Easy Release Trigger, Alloy Steel (9SP)
- ZORO SELECT Construction Reamer, 1-3/8 In., 10 In. L (12G365)
- ZORO SELECT Construction Reamer, 1-1/2 In., 13 In. L (13H813)
- ZORO SELECT Construction Reamer, 3/8 In., 5 In. L (13H836)
- ZORO SELECT Construction Reamer, 15/16 In., 7 In. L (12G358)
- ZORO SELECT Construction Reamer, 1 In., 7 In. L (12G359)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7-1/4 L (13H849)
- DRILL AMERICA 1-9/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-9/16)
- Zoro Select Reamers