Shop All Bridge Reamers
Zoro Select
Construction Reamer, 15/16 In., 7 In. L
Mfr # 13H860
Zoro # G3955716
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 15/16 in - 0.9375
- Flute Type Spiral
- Overall Length 7 in
- Shank Dia. 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H860
- Zoro # G3955716
- UPC # 190735389751
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 15/16 in - 0.9375 |
Overall Length | 7 in |
Shank Dia. | 1 7/16 in |
Flute Length | 5 in |
Large End Dia. | 15/16" |
Size- Decimal | 15/16" (0.9375) |
Shank Size | 1-7/16" |
Dimension Type | Fractional Inch |
Size | 15/16" |
Reamer Size | 15/16 in |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel (70090)
- RIDGID Upper Jaw (40545)
- DEWALT 8PC. BREAKAWAY(TM) RECIPROCATING SAW BLADE SET W/CASE (DWABK48SETCS)
- BEST WAY TOOLS Signature Series 12" Retractable Floral Utility Knife Assorted 12 pc (07026)
- ZORO SELECT Construction Reamer, 1-1/16 In., 6-7/8 L (13H829)
- ZORO SELECT Construction Reamer, 1/2 In., 5-15/16 L (13H838)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7 In. L (12G363)
- ZORO SELECT Construction Reamer, 7/8 In., 7-1/4 In. L (13H844)
- ZORO SELECT Construction Reamer, 5/8 In., 8-1/16 In. L (13H791)
- ZORO SELECT Construction Reamer, 1-3/8 In., 13 In. L (13H812)
- DRILL AMERICA 3/4" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS3/4)
- Zoro Select Bridge Reamers