Shop All Bridge Reamers
Zoro Select
Construction Reamer, 15/16 In., 7 In. L
Mfr # 12G358
Zoro # G3887091
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 15/16 in - 0.9375
- Flute Type Spiral
- Overall Length 7 in
- Shank Dia. 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G358
- Zoro # G3887091
- UPC # 190735382776
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 15/16 in - 0.9375 |
Overall Length | 7 in |
Shank Dia. | 1 7/16 in |
Flute Length | 5 in |
Size- Decimal | 15/16" (0.9375) |
Size | 15/16" |
Shank Size | 1-7/16" |
Large End Dia. | 15/16" |
Dimension Type | Fractional Inch |
Reamer Size | 15/16 in |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Saw Blade, Wet/Dry Cutting, 8" Blade dia. (DB866)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-09-06-1/2)
- HOME PLUS Plastic Assorted Tape Measure Key Chain (AC201410)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7 In. L (13H864)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (12G360)
- ZORO SELECT Construction Reamer, 9/16 In., 6-7/8 In. L (13H855)
- ZORO SELECT Construction Reamer, 1 In., 7-1/4 In. L (13H846)
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- EAGLE TAPTEK CUTTING TOOLS 5/8 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-040-I)
- Zoro Select Reamers