Shop All Bridge Reamers
Zoro Select
Construction Reamer, 15/16 In., 7-1/4 L
Mfr # 13H845
Zoro # G4033924
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Safety Collar
- Size - Decimal 15/16 in - 0.9375
- Flute Type Spiral
- Overall Length 7 1/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H845
- Zoro # G4033924
- UPC # 190735389607
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 15/16 in - 0.9375 |
Overall Length | 7 1/4 in |
Shank Dia. | 1/2 in |
Flute Length | 5 1/8 in |
Shank Size | 1/2" |
Large End Dia. | 15/16" |
Size- Decimal | 15/16" (0.9375) |
Dimension Type | Fractional Inch |
Reamer Size | 15/16 in |
Size | 15/16" |
Cutting Dia. Tolerance | 0.0000 in /+0.0050 in |
Description
Bridge Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4978 (J4978)
- DEWALT 4-3/8" x .060" Porcelain Tile Blade Wet/Dry (DW4738)
- KRAFT TOOL Hex Shaft Junior Mud Mixer, 36 (DC714)
- GENERAL TOOLS HOLLOW STEEL PUNCH 1/8"" (1280B)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7-1/4 L (13H849)
- ZORO SELECT Construction Reamer, 9/16 In., 6-7/8 In. L (13H855)
- ZORO SELECT Construction Reamer, 1 In., 7-1/4 In. L (13H846)
- ZORO SELECT Construction Reamer, 1-5/16 In., 7-1/2 L (13H851)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7-1/2 L (13H850)
- ZORO SELECT Construction Reamer, 9/16 In., 5-7/8 In. L (13H819)
- DRILL AMERICA 1-11/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-11/16)
- Zoro Select Bridge Reamers