Shop All Bridge Reamers
Zoro Select
Construction Reamer, 15/16 In., 6-7/8 L
Mfr # 13H827
Zoro # G4064051
original price:
$82.73
14% off
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Three Flats
- Size - Decimal 15/16 in - 0.9375
- Flute Type Spiral
- Overall Length 6 7/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H827
- Zoro # G4064051
- UPC # 190735389423
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 15/16 in - 0.9375 |
Overall Length | 6 7/8 in |
Shank Dia. | 1/2 in |
Flute Length | 4 1/2 in |
Reamer Size | 15/16 in |
Size- Decimal | 15/16" (0.9375) |
Size | 15/16" |
Dimension Type | Fractional Inch |
Shank Size | 1/2" |
Large End Dia. | 15/16" |
Cutting Dia. Tolerance | 0.0000 in /+0.0100 in |
Description
Bridge Reamer, Straight with Three Flats, High Speed Steel, Black Oxide, 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat File, 12 In, Smooth, Machinists (1NFP8)
- MILWAUKEE TOOL #2 Aluminum U Style Die (49-16-U002)
- MIDWEST RAKE Project Bucket, 5 gal., White (46228)
- AMPG Granite Stand, 8X12X2, 3/8" Stem Mount (STA-8122)
- ZORO SELECT Construction Reamer, 21/32 In., 6-3/8 L (13H821)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (12G360)
- ZORO SELECT Construction Reamer, 1/2 In., 5-7/8 In. L (13H818)
- ZORO SELECT Construction Reamer, 5/8 In., 6-3/8 In. L (13H820)
- ZORO SELECT Construction Reamer, 1 In., 7-1/4 In. L (13H846)
- ZORO SELECT Construction Reamer, 7/16 In., 5-1/4 In. L (13H837)
- DRILLCO 1-9/16, Bridge Reamer Taper Shank Spiral Flute (425A236)
- Zoro Select Bridge Reamers