Shop All Bridge Reamers
Zoro Select
Construction Reamer, 13/16 In., 9-3/8 L
Mfr # 13H859
Zoro # G4163862
original price:
$74.17
9% off
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 13/16 in - 0.8125
- Flute Type Spiral
- Overall Length 9 3/8 in
- Shank Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H859
- Zoro # G4163862
- UPC # 190735389744
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 13/16 in - 0.8125 |
Overall Length | 9 3/8 in |
Shank Dia. | 1 1/4 in |
Flute Length | 7 3/8 in |
Shank Size | 1-1/4" |
Reamer Size | 13/16 in |
Dimension Type | Fractional Inch |
Size | 13/16" |
Large End Dia. | 13/16" |
Size- Decimal | 13/16" (0.8125) |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch 45 Degree Elbow (11251)
- SITEPRO 2-1/2" (63.5mm) Survey Marker W/ Dome Head (19-706)
- SUNEX 5 piece Metric Full Polished V-Groove Combination Wrench Set (9918MA)
- OLD FORGE Screwdriver, 1/4" sq. x 24" (5724)
- ZORO SELECT Construction Reamer, 3/16 In., 3-1/2 In. L (13H830)
- ZORO SELECT Construction Reamer, 1-3/8 In., 10 In. L (12G365)
- ZORO SELECT Construction Reamer, 7/16 In., 5-3/8 In. L (13H817)
- ZORO SELECT Construction Reamer, 1-1/8 In., 7 In. L (12G361)
- ZORO SELECT Construction Reamer, 13/16 In., 9-1/2 L (13H797)
- ZORO SELECT Construction Reamer, 13/16 In., 7 In. L (13H858)
- DRILL AMERICA 15/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB15/16HEX)
- Zoro Select Bridge Reamers