Shop All Bridge Reamers
Zoro Select
Construction Reamer, 13/16 In., 7 In. L
Mfr # 12G356
Zoro # G3889505
original price:
$54.99
50% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 13/16 in - 0.8125
- Flute Type Spiral
- Overall Length 7 in
- Shank Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G356
- Zoro # G3889505
- UPC # 190735382752
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 13/16 in - 0.8125 |
Overall Length | 7 in |
Shank Dia. | 1 1/4 in |
Flute Length | 5 in |
Reamer Size | 13/16 in |
Size | 13/16" |
Large End Dia. | 13/16" |
Shank Size | 1-1/4" |
Dimension Type | Fractional Inch |
Size- Decimal | 13/16" (0.8125) |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSeries 3/16 in. L Demolition Screwdriver Set 4 pc (DWHT65101)
- TEKTON 11/16 in Tip, 1/2 in. Drive, SAE (SHB22217)
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- WILLIAMS Wobble Extension, 3/8 Inch Dr (JHWB-203)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7 In. L (12G363)
- ZORO SELECT Construction Reamer, 9/16 In., 6-1/4 In. L (13H839)
- ZORO SELECT Construction Reamer, 1-3/8 In., 13 In. L (13H812)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (12G354)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L (13H842)
- ZORO SELECT Construction Reamer, 1 In., 7-1/4 In. L (13H846)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (13H856)
- Zoro Select Reamers