Shop All Bridge Reamers
Zoro Select
Construction Reamer, 13/16 In., 6-7/8 L
Mfr # 13H825
Zoro # G4194215
original price:
$60.88
10% off
new price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Three Flats
- Size - Decimal 13/16 in - 0.8125
- Flute Type Spiral
- Overall Length 6 7/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H825
- Zoro # G4194215
- UPC # 190735389409
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 13/16 in - 0.8125 |
Overall Length | 6 7/8 in |
Shank Dia. | 1/2 in |
Flute Length | 4 1/2 in |
Dimension Type | Fractional Inch |
Size | 13/16" |
Shank Size | 1/2" |
Size- Decimal | 13/16" (0.8125) |
Reamer Size | 13/16 in |
Large End Dia. | 13/16" |
Cutting Dia. Tolerance | 0.0000 in /+0.0100 in |
Description
Bridge Reamer, Straight with Three Flats, High Speed Steel, Black Oxide, 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 3" 76MM 1887 (C25039)
- HYDE Wire Brush w/Scraper, 9 1/4 In (46835)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt 145323-06 145323-02 145323-03 (M34)
- WOLFCRAFT GUIDE DRILL1/4"" OR 3/8"" (4525)
- ZORO SELECT Construction Reamer, 3/8 In., 4-5/8 In. L (13H816)
- ZORO SELECT Construction Reamer, 5/8 In., 8-1/16 In. L (13H791)
- ZORO SELECT Construction Reamer, 5/8 In., 6-3/8 In. L (13H820)
- ZORO SELECT Construction Reamer, 3/4 In., 6-7/8 In. L (13H823)
- ZORO SELECT Construction Reamer, 1/2 In., 5-15/16 L (13H838)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7-1/4 L (13H847)
- DRILL AMERICA Bridge (Construction) Reamer 1" Magnetic Hex Shank Bridge Reamer (KFDRB1HEX-MAG)
- Zoro Select Bridge Reamers