Shop All Bridge Reamers
Zoro Select
Construction Reamer, 11/16 In., 6-3/8 L
Mfr # 13H856
Zoro # G4035184
original price:
$47.55
22% off
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 11/16 in - 0.6875
- Flute Type Spiral
- Overall Length 6 3/8 in
- Shank Dia. 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H856
- Zoro # G4035184
- UPC # 190735389713
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 11/16 in - 0.6875 |
Overall Length | 6 3/8 in |
Shank Dia. | 1 1/16 in |
Flute Length | 4 1/2 in |
Dimension Type | Fractional Inch |
Large End Dia. | 11/16" |
Size- Decimal | 11/16" (0.6875) |
Shank Size | 1-1/16" |
Size | 11/16" |
Reamer Size | 11/16 in |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/32x3/8x1-3/4x3-9/16 (C33429)
- WESTWARD Ratcheting Wrench, Head Size 1-11/16 in. (34E326)
- STEINEL AMERICA Steinel 110025596 HL 1920 E Professional Heat Gun (110025596)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B600)
- ZORO SELECT Construction Reamer, 15/16 In., 7 In. L (12G358)
- ZORO SELECT Construction Reamer, 11/16 In., 7 In. L (13H841)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7 In. L (13H864)
- ZORO SELECT Construction Reamer, 13/16 In., 7 In. L (13H858)
- ZORO SELECT Construction Reamer, 9/16 In., 5-7/8 In. L (13H819)
- ZORO SELECT Construction Reamer, 3/4 In., 6-7/8 In. L (13H823)
- ZORO SELECT Construction Reamer, 5/8 In., 6 In. L (12G353)
- Zoro Select Reamers