Shop All Bridge Reamers
Zoro Select
Construction Reamer, 11/16 In., 6-3/8 L
Mfr # 13H822
Zoro # G4155471
original price:
$50.57
14% off
new price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Three Flats
- Size - Decimal 11/16 in - 0.6875
- Flute Type Spiral
- Overall Length 6 3/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H822
- Zoro # G4155471
- UPC # 190735389379
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 11/16 in - 0.6875 |
Overall Length | 6 3/8 in |
Shank Dia. | 1/2 in |
Flute Length | 4 1/4 in |
Size- Decimal | 11/16" (0.6875) |
Dimension Type | Fractional Inch |
Shank Size | 1/2" |
Large End Dia. | 11/16" |
Size | 11/16" |
Reamer Size | 11/16 in |
Cutting Dia. Tolerance | 0.0000 in /+0.0100 in |
Description
Bridge Reamer, Straight with Three Flats, High Speed Steel, Black Oxide, 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, VALVE (14372)
- PROTO 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 in L (J5441-17M)
- KAPRO 905 CONDOR 24" Professional Box Level with OPTIVISION Red (905-41-24)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT11)
- ZORO SELECT Construction Reamer, 21/32 In., 6-3/8 L (13H821)
- ZORO SELECT Construction Reamer, 5/8 In., 6-3/8 In. L (13H820)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (13H862)
- ZORO SELECT Construction Reamer, 13/16 In., 9-1/2 L (13H797)
- ZORO SELECT Construction Reamer, 1-3/8 In., 7-1/2 L (13H852)
- ZORO SELECT Construction Reamer, 15/16 In., 7 In. L (12G358)
- DRILL AMERICA 1-1/8" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1-1/8)
- Zoro Select Bridge Reamers