Shop All Bridge Reamers
Zoro Select
Construction Reamer, 11/16 In., 6-3/8 L
Mfr # 12G354
Zoro # G3911826
original price:
$34.19
9% off
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 11/16 in - 0.6875
- Flute Type Spiral
- Overall Length 6 3/8 in
- Shank Dia. 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G354
- Zoro # G3911826
- UPC # 190735382738
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 11/16 in - 0.6875 |
Overall Length | 6 3/8 in |
Shank Dia. | 1 1/16 in |
Flute Length | 4 1/2 in |
Dimension Type | Fractional Inch |
Large End Dia. | 11/16" |
Size- Decimal | 11/16" (0.6875) |
Reamer Size | 11/16 in |
Shank Size | 1-1/16" |
Size | 11/16" |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3140)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- BOSCH 13.0 Amp Demolition Hammer, 1300-2900 BPM (11321EVS)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher (Tool Only) (2685-20)
- ZORO SELECT Construction Reamer, 13/16 In., 9-1/2 L (13H797)
- ZORO SELECT Construction Reamer, 7/16 In., 5-1/4 In. L (13H837)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L (13H842)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (13H862)
- ZORO SELECT Construction Reamer, 1 In., 7 In. L (12G359)
- ZORO SELECT Construction Reamer, 1-1/16 In., 6-7/8 L (13H829)
- DRILLCO 17/32, Bridge Reamer Taper Shank Spiral Flute (425A134)
- Zoro Select Reamers