Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1 In., 7-1/4 In. L
Mfr # 13H846
Zoro # G4014683
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Safety Collar
- Size - Decimal 1 in - 1.0000
- Flute Type Spiral
- Overall Length 7 1/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H846
- Zoro # G4014683
- UPC # 190735389614
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 in - 1.0000 |
Overall Length | 7 1/4 in |
Shank Dia. | 1/2 in |
Flute Length | 5 1/8 in |
Reamer Size | 1 in |
Size- Decimal | 1" (1.0000) |
Dimension Type | Fractional Inch |
Size | 1" |
Large End Dia. | 1" |
Shank Size | 1/2" |
Cutting Dia. Tolerance | 0.0000 in /+0.0050 in |
Description
Bridge Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.060in (111206000)
- REMCO Small Hand Scraper, Yellow, 3 x 8 In (69616)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1"L (3065AT)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400134505)
- ZORO SELECT Construction Reamer, 1-1/8 In., 7-1/4 L (13H848)
- ZORO SELECT Construction Reamer, 7/8 In., 7-1/4 In. L (13H844)
- ZORO SELECT Construction Reamer, 9/16 In., 6-7/8 In. L (13H855)
- ZORO SELECT Construction Reamer, 1-1/8 In., 12 In. L (13H809)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- ZORO SELECT Construction Reamer, 13/16 In., 9-1/2 L (13H797)
- DRILL AMERICA 1" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1INCH)
- Zoro Select Bridge Reamers