Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-5/16 In., 7-1/2 L
Mfr # 13H851
Zoro # G3962043
original price:
$154.45
4% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Safety Collar
- Size - Decimal 1 5/16 in - 1.3125
- Flute Type Spiral
- Overall Length 7 1/2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H851
- Zoro # G3962043
- UPC # 190735389669
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 5/16 in - 1.3125 |
Overall Length | 7 1/2 in |
Shank Dia. | 1/2 in |
Flute Length | 5 3/8 in |
Shank Size | 1/2" |
Size- Decimal | 1-5/16" (1.3125) |
Reamer Size | 1 5/16 in |
Large End Dia. | 1-5/16" |
Dimension Type | Fractional Inch |
Size | 1-5/16" |
Cutting Dia. Tolerance | 0.0000 in /+0.0050 in |
Description
Bridge Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- HHIP 10 Piece Pack Of B10 Replacement Blades (2001-2201)
- HHIP SCLCR 8-3A Turning Tool Holder (2039-0083)
- TESA BROWN & SHARPE Scriber, Point Type Steel, 6-1/4" L (599-778-3)
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7-1/2 L (13H850)
- ZORO SELECT Construction Reamer, 1-3/8 In., 7-1/2 L (13H852)
- ZORO SELECT Construction Reamer, 1/2 In., 5-15/16 L (13H838)
- ZORO SELECT Construction Reamer, 1-3/8 In., 10 In. L (12G365)
- ZORO SELECT Construction Reamer, 1-1/8 In., 12 In. L (13H809)
- DRILL AMERICA 1-1/16" HSS Hex Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRB1-1/16HEX)
- Zoro Select Reamers