Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-5/16 In., 10 In. L
Mfr # 13H866
Zoro # G4108264
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 1 5/16 in - 1.3125
- Flute Type Spiral
- Overall Length 10 in
- Shank Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H866
- Zoro # G4108264
- UPC # 190735389812
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 5/16 in - 1.3125 |
Overall Length | 10 in |
Shank Dia. | 2 in |
Flute Length | 7 3/8 in |
Size | 1-5/16" |
Size- Decimal | 1-5/16" (1.3125) |
Shank Size | 2" |
Reamer Size | 1 5/16 in |
Dimension Type | Fractional Inch |
Large End Dia. | 1-5/16" |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Swedish SS, 7-7/8"Shank, 16x4" (CF328PF)
- OLFA Blade Disposal Case, Reusable (DC-4)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-10)
- ZORO SELECT Construction Reamer, 21/32 In., 6-3/8 L (13H821)
- ZORO SELECT Construction Reamer, 1 In., 7 In. L (12G359)
- ZORO SELECT Construction Reamer, 9/16 In., 6-7/8 In. L (13H855)
- ZORO SELECT Construction Reamer, 1-3/8 In., 7-1/2 L (13H852)
- ZORO SELECT Construction Reamer, 1 In., 7-1/4 In. L (13H846)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7-1/4 L (13H849)
- DRILL AMERICA 9/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS9/16)
- Zoro Select Bridge Reamers