Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-3/8 In., 7-1/2 L
Mfr # 13H852
Zoro # G4210744
original price:
$175.14
5% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Safety Collar
- Size - Decimal 1 3/8 in - 1.375
- Flute Type Spiral
- Overall Length 7 1/2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H852
- Zoro # G4210744
- UPC # 190735389676
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 3/8 in - 1.375 |
Overall Length | 7 1/2 in |
Shank Dia. | 1/2 in |
Flute Length | 5 3/8 in |
Reamer Size | 1 3/8 in |
Size | 1-3/8" |
Large End Dia. | 1-3/8" |
Dimension Type | Fractional Inch |
Size- Decimal | 1-3/8" (1.3750) |
Shank Size | 1/2" |
Cutting Dia. Tolerance | 0.0000 in /+0.0050 in |
Description
Bridge Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- DYNABRADE 3" Dynorbital Mini Extreme Random Orbit (DBX31)
- SKIL Jigsaw 120V 4.5A (4295-01)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1/2, 3/16, SS (GL3X0500R----X0)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7-1/2 L (13H850)
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- ZORO SELECT Construction Reamer, 1-5/16 In., 7-1/2 L (13H851)
- ZORO SELECT Construction Reamer, 7/8 In., 7-1/4 In. L (13H844)
- ZORO SELECT Construction Reamer, 1-1/16 In., 9-3/8 L (13H863)
- ZORO SELECT Construction Reamer, 1-1/2 In., 13 In. L (13H813)
- QUALTECH Bridge Reamer, Series DWRRBST, Imperial, 1116 Diameter, 12 Overall Length, 1316 Point, Tapere (DWRRBST1-1/16)
- Zoro Select Reamers