Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-3/8 In., 13 In. L
Mfr # 13H812
Zoro # G4101237
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Size - Decimal 1 3/8 in - 1.375
- Flute Type Spiral
- Overall Length 13 in
- Shank Dia. MT4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H812
- Zoro # G4101237
- UPC # 190735389270
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 3/8 in - 1.375 |
Overall Length | 13 in |
Shank Dia. | MT4 |
Flute Length | 7 3/8 in |
Size | 1-3/8" |
Reamer Size | 1 3/8 in |
Size- Decimal | 1-3/8" (1.3750) |
Shank Size | MT4 |
Large End Dia. | 1-3/8" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Taper, High Speed Steel, Black Oxide, 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- OTC Bearing Splitter, 5/8 in., 8 in., 1 Piece (1126)
- HHIP Pro-Series 52 Piece Clamping Kit 10mmm T-Slot With M8 X 1.25 Studs (3901-0008)
- HHIP 6 X 8" Swivel Angle Plate (3501-0014)
- ZORO SELECT Construction Reamer, 13/16 In., 6-7/8 L (13H825)
- ZORO SELECT Construction Reamer, 1-1/2 In., 13 In. L (13H813)
- ZORO SELECT Construction Reamer, 9/16 In., 6-1/4 In. L (13H839)
- ZORO SELECT Construction Reamer, 9/32 In., 4 In. L (13H833)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7 In. L (12G363)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (12G360)
- DRILL AMERICA Bridge (Construction) Reamer 11/16" Magnetic Hex Shank Bridge Reamer (KFDRB11/16HEX-MAG)
- Zoro Select Bridge Reamers