Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-3/8 In., 10 In. L
Mfr # 12G365
Zoro # G3970504
original price:
$139.99
5% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 1 3/8 in - 1.375
- Flute Type Spiral
- Overall Length 10 in
- Shank Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G365
- Zoro # G3970504
- UPC # 190735382844
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 3/8 in - 1.375 |
Overall Length | 10 in |
Shank Dia. | 2 in |
Flute Length | 7 3/8 in |
Size | 1-3/8" |
Reamer Size | 1 3/8 in |
Size- Decimal | 1-3/8" (1.3750) |
Dimension Type | Fractional Inch |
Large End Dia. | 1-3/8" |
Shank Size | 2" |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Expandable Tool, 8-32, Steel (AA181-832)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T50 Tip, 2 1/2 in L (54TN54)
- HUOT Tap Index, Steel (12550)
- RIDGID Pipe Threading Head, 1/8-2 In, For 3RY43 (815A)
- ZORO SELECT Construction Reamer, 1 In., 7 In. L (12G359)
- ZORO SELECT Construction Reamer, 3/8 In., 5 In. L (13H836)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L, Flute Length: 5 in (12G355)
- ZORO SELECT Construction Reamer, 3/8 In., 4-5/8 In. L (13H816)
- ZORO SELECT Construction Reamer, 3/4 In., 6-7/8 In. L (13H823)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L (13H842)
- ZORO SELECT Construction Reamer, 5/8 In., 6-9/16 In. L (13H840)
- Zoro Select Reamers