Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-3/16 In., 7 In. L
Mfr # 13H864
Zoro # G4214786
original price:
$95.62
14% off
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 1 3/16 in - 1.1875
- Flute Type Spiral
- Overall Length 7 in
- Shank Dia. 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H864
- Zoro # G4214786
- UPC # 190735389799
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 3/16 in - 1.1875 |
Overall Length | 7 in |
Shank Dia. | 1 13/16 in |
Flute Length | 5 in |
Size- Decimal | 1-3/16" (1.1875) |
Size | 1-3/16" |
Reamer Size | 1 3/16 in |
Dimension Type | Fractional Inch |
Shank Size | 1-13/16" |
Large End Dia. | 1-3/16" |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 1 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Charger for Li-Ion 12V-20V (DCB102)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34140)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 2 14 516 (MSHC2)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 6-32 (2288-06)
- ZORO SELECT Construction Reamer, 1-1/16 In., 12 In. L (13H807)
- ZORO SELECT Construction Reamer, 9/32 In., 4 In. L (13H833)
- ZORO SELECT Construction Reamer, 1-1/16 In., 9-3/8 L (13H863)
- ZORO SELECT Construction Reamer, 13/16 In., 6-7/8 L (13H825)
- ZORO SELECT Construction Reamer, 15/16 In., 9-3/8 L (13H861)
- ZORO SELECT Construction Reamer, 21/32 In., 6-3/8 L (13H821)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36024)
- Zoro Select Bridge Reamers