Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-1/8 In., 9-1/2 L
Mfr # 13H808
Zoro # G4129212
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Size - Decimal 1 1/8 in - 1.125
- Flute Type Spiral
- Overall Length 9 1/2 in
- Shank Dia. MT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H808
- Zoro # G4129212
- UPC # 190735389232
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 1/8 in - 1.125 |
Overall Length | 9 1/2 in |
Shank Dia. | MT3 |
Flute Length | 5 in |
Size- Decimal | 1-1/8" (1.1250) |
Dimension Type | Fractional Inch |
Size | 1-1/8" |
Reamer Size | 1 1/8 in |
Large End Dia. | 1-1/8" |
Shank Size | MT3 |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Taper, High Speed Steel, Black Oxide, 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder Stand, 13-1/2" L, Steel, 29"H (400H50)
- SKIL Ugly Wood/Fast, HCS Recip Bld., 9 in. (94100)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (T3707)
- MILWAUKEE TOOL 1-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8323)
- ZORO SELECT Construction Reamer, 21/32 In., 6-3/8 L (13H821)
- ZORO SELECT Construction Reamer, 7/8 In., 7-1/4 In. L (13H844)
- ZORO SELECT Construction Reamer, 1-3/8 In., 13 In. L (13H812)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7 In. L (13H864)
- ZORO SELECT Construction Reamer, 13/16 In., 7 In. L (12G356)
- ZORO SELECT Construction Reamer, 1/2 In., 5-7/8 In. L (13H818)
- ZORO SELECT Construction Reamer, 7/16 In., 5-3/8 In. L (13H817)
- Zoro Select Bridge Reamers