Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-1/8 In., 7 In. L
Mfr # 12G361
Zoro # G3924182
original price:
$141.13
22% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 1 1/8 in - 1.125
- Flute Type Spiral
- Overall Length 7 in
- Shank Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G361
- Zoro # G3924182
- UPC # 190735382806
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 1/8 in - 1.125 |
Overall Length | 7 in |
Shank Dia. | 1 5/8 in |
Flute Length | 5 in |
Size- Decimal | 1-1/8" (1.1250) |
Large End Dia. | 1-1/8" |
Dimension Type | Fractional Inch |
Shank Size | 1-5/8" |
Size | 1-1/8" |
Reamer Size | 1 1/8 in |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser (Tool Only) (3624-20)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M03)
- PROTO Ratchet Repair Kit for 1AM31 (J5450FWRK)
- MAKITA CXT 12.0 1/4" (WT04Z)
- ZORO SELECT Construction Reamer, 7/8 In., 6-7/8 In. L (13H826)
- ZORO SELECT Construction Reamer, 5/8 In., 8-1/16 In. L (13H791)
- ZORO SELECT Construction Reamer, 7/8 In., 7 In. L (12G357)
- ZORO SELECT Construction Reamer, 1/2 In., 5-7/8 In. L (13H818)
- ZORO SELECT Construction Reamer, 9/32 In., 4 In. L (13H833)
- ZORO SELECT Construction Reamer, 1-3/8 In., 7-1/2 L (13H852)
- DRILLCO 1", Bridge Reamer Taper Shank Spiral Flute (425A164)
- Zoro Select Reamers