Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-1/2 In., 10 In. L
Mfr # 12G367
Zoro # G4079582
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 1 1/2 in - 1.5
- Flute Type Spiral
- Overall Length 10 in
- Shank Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G367
- Zoro # G4079582
- UPC # 190735382868
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 1/2 in - 1.5 |
Overall Length | 10 in |
Shank Dia. | 2 in |
Flute Length | 7 3/8 in |
Reamer Size | 1 1/2 in |
Dimension Type | Fractional Inch |
Shank Size | 2" |
Large End Dia. | 1-1/2" |
Size | 1-1/2" |
Size- Decimal | 1-1/2" (1.5000) |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- PRO-GRADE TOOLS "ternal Torx Socket, 1/4"Dr., T15 (12915)
- WILLIAMS Williams 3 lb. Ball Peen Hammer, Hickory Handle (HBP-8A)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 55/64 in L (3LE44)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L, Flute Length: 5 in (12G355)
- ZORO SELECT Construction Reamer, 1 In., 7-1/4 In. L (13H846)
- ZORO SELECT Construction Reamer, 9/16 In., 6-7/8 In. L (13H855)
- ZORO SELECT Construction Reamer, 1-1/8 In., 7 In. L (12G361)
- ZORO SELECT Construction Reamer, 15/16 In., 7 In. L (13H860)
- ZORO SELECT Construction Reamer, 21/32 In., 6-3/8 L (13H821)
- EAGLE TAPTEK CUTTING TOOLS 1/2 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-032-I)
- Zoro Select Reamers