Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-1/16 In., 9-3/8 L
Mfr # 13H863
Zoro # G4020764
original price:
$129.68
14% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 1 1/16 in - 1.0625
- Flute Type Spiral
- Overall Length 9 3/8 in
- Shank Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H863
- Zoro # G4020764
- UPC # 190735389782
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 1/16 in - 1.0625 |
Overall Length | 9 3/8 in |
Shank Dia. | 1 5/8 in |
Flute Length | 7 3/8 in |
Size- Decimal | 1-1/16" (1.0625) |
Size | 1-1/16" |
Shank Size | 1-5/8" |
Reamer Size | 1 1/16 in |
Large End Dia. | 1-1/16" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 1 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Self-clamping VDE insulating cable-end cap Ø 20 mm (77030709)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-6)
- PALMGREN Radial Arm Drill Press, 5 Spd Bench Step (9680341)
- MILTON INDUSTRIES Rubber Tip for Blo-Guns (152)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7-1/4 L (13H849)
- ZORO SELECT Construction Reamer, 1 In., 6-7/8 In. L (13H828)
- ZORO SELECT Construction Reamer, 1 In., 7 In. L (12G359)
- ZORO SELECT Construction Reamer, 1-3/8 In., 10 In. L (12G365)
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L (13H842)
- ZORO SELECT Construction Reamer, 13/16 In., 9-1/2 L (13H797)
- CLEVELAND Car Length Reamer w/Straight Shank (C24007)
- Zoro Select Reamers