Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-1/16 In., 9-1/2 L
Mfr # 13H806
Zoro # G4113855
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Size - Decimal 1 1/16 in - 1.0625
- Flute Type Spiral
- Overall Length 9 1/2 in
- Shank Dia. MT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H806
- Zoro # G4113855
- UPC # 190735389218
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 1/16 in - 1.0625 |
Overall Length | 9 1/2 in |
Shank Dia. | MT3 |
Flute Length | 5 in |
Reamer Size | 1 1/16 in |
Shank Size | MT3 |
Large End Dia. | 1-1/16" |
Size- Decimal | 1-1/16" (1.0625) |
Size | 1-1/16" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Taper, High Speed Steel, Black Oxide, 1 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18037TT)
- WIDIA End Mill, W441 Series, 4.500 in L (W441E13046SZW WU20PE)
- SUNEX 1/4 In. Drive 10 Mm Impact Socket (810ZUMMG)
- CHANNELLOCK 9 1/2 in Crimper 22 to 10 AWG (909CB)
- ZORO SELECT Construction Reamer, 15/16 In., 6-7/8 L (13H827)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (13H862)
- ZORO SELECT Construction Reamer, 1 In., 6-7/8 In. L (13H828)
- ZORO SELECT Construction Reamer, 11/16 In., 9-1/4 L (13H857)
- ZORO SELECT Construction Reamer, 7/8 In., 7-1/4 In. L (13H844)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7 In. L (13H864)
- DRILL AMERICA 1-1/4" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-1/4)
- Zoro Select Bridge Reamers