Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-1/16 In., 7 In. L
Mfr # 13H862
Zoro # G4028963
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 1 1/16 in - 1.0625
- Flute Type Spiral
- Overall Length 7 in
- Shank Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H862
- Zoro # G4028963
- UPC # 190735389775
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 1/16 in - 1.0625 |
Overall Length | 7 in |
Shank Dia. | 1 5/8 in |
Flute Length | 5 in |
Size- Decimal | 1-1/16" (1.0625) |
Dimension Type | Fractional Inch |
Size | 1-1/16" |
Reamer Size | 1 1/16 in |
Large End Dia. | 1-1/16" |
Shank Size | 1-5/8" |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 1 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Heel Cup Kit, Bagged, for Strap‐N‐Stride® Aluminum (10775)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- IRWIN 12", 80-Tooth Circular Saw Blade, Steel (14083)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1/2-13 (2288-8)
- ZORO SELECT Construction Reamer, 1-1/8 In., 7-1/4 L (13H848)
- ZORO SELECT Construction Reamer, 3/16 In., 3-1/2 In. L (13H830)
- ZORO SELECT Construction Reamer, 1/2 In., 5-15/16 L (13H838)
- ZORO SELECT Construction Reamer, 1-1/2 In., 13 In. L (13H813)
- ZORO SELECT Construction Reamer, 15/16 In., 6-7/8 L (13H827)
- ZORO SELECT Construction Reamer, 13/16 In., 6-7/8 L (13H825)
- DRILL AMERICA 5/8" HSS 2MT Straight Flute Bridge Reamer (DWRRBST5/8)
- Zoro Select Reamers