Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-1/16 In., 7 In. L
Mfr # 12G360
Zoro # G4113575
original price:
$71.35
14% off
new price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 1 1/16 in - 1.0625
- Flute Type Spiral
- Overall Length 7 in
- Shank Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G360
- Zoro # G4113575
- UPC # 190735382790
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 1/16 in - 1.0625 |
Overall Length | 7 in |
Shank Dia. | 1 5/8 in |
Flute Length | 5 in |
Reamer Size | 1 1/16 in |
Large End Dia. | 1-1/16" |
Size | 1-1/16" |
Shank Size | 1-5/8" |
Size- Decimal | 1-1/16" (1.0625) |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 1 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Phillips(R), #2, SAE (ITDEPH23501)
- MICRO 100 Grooving Tool (FR-046-20)
- DEWALT Circular Saw Blades, 12 in, 40 Teeth (DWA11240)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- ZORO SELECT Construction Reamer, 1-5/16 In., 10 In. L (13H866)
- ZORO SELECT Construction Reamer, 13/16 In., 7-1/4 L (13H843)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (13H862)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7-1/4 L (13H849)
- ZORO SELECT Construction Reamer, 1-1/2 In., 13 In. L (13H813)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (13H822)
- ZORO SELECT Construction Reamer, 3/16 In., 3-1/2 In. L (13H830)
- Zoro Select Bridge Reamers