Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-1/16 In., 7-1/4 L
Mfr # 13H847
Zoro # G4181396
original price:
$95.96
9% off
new price: $86.39
/ea
Free Shipping & Returns
$86.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight with Safety Collar
- Size - Decimal 1 1/16 in - 1.0625
- Flute Type Spiral
- Overall Length 7 1/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H847
- Zoro # G4181396
- UPC # 190735389621
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 1/16 in - 1.0625 |
Overall Length | 7 1/4 in |
Shank Dia. | 1/2 in |
Flute Length | 5 1/8 in |
Size- Decimal | 1-1/16" (1.0625) |
Size | 1-1/16" |
Shank Size | 1/2" |
Large End Dia. | 1-1/16" |
Reamer Size | 1 1/16 in |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | 0.0000 in /+0.0050 in |
Description
Bridge Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 1 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Round Positive Rake Bit, Ammco, PK10 (TMRCB69)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356486)
- GENERAL WIRE 3 Heavy Duty Saw Blade, (3HDB)
- KIPP Star Grip, DIN 6336 Similar, D=M10X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X60)
- ZORO SELECT Construction Reamer, 7/8 In., 7-1/4 In. L (13H844)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- ZORO SELECT Construction Reamer, 1-1/8 In., 7-1/4 L (13H848)
- ZORO SELECT Construction Reamer, 1/2 In., 5-15/16 L (13H838)
- ZORO SELECT Construction Reamer, 1-1/16 In., 6-7/8 L (13H829)
- ZORO SELECT Construction Reamer, 3/8 In., 5 In. L (13H836)
- DRILL AMERICA Bridge (Construction) Reamer 1-1/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-1/16HEX-MAG)
- Zoro Select Reamers