Shop All Bridge Reamers
Zoro Select
Construction Reamer, 1-1/16 In., 12 In. L
Mfr # 13H807
Zoro # G3976007
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Size - Decimal 1 1/16 in - 1.0625
- Flute Type Spiral
- Overall Length 12 in
- Shank Dia. MT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H807
- Zoro # G3976007
- UPC # 190735389225
- Country of Origin China
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 1/16 in - 1.0625 |
Overall Length | 12 in |
Shank Dia. | MT3 |
Flute Length | 7 3/8 in |
Reamer Size | 1 1/16 in |
Size | 1-1/16" |
Size- Decimal | 1-1/16" (1.0625) |
Shank Size | MT3 |
Large End Dia. | 1-1/16" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0080 in /-0.0000 in |
Description
Bridge Reamer, Taper, High Speed Steel, Black Oxide, 1 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54780)
- ALLIED INTERNATIONAL Snap Knife, Large, Snap-Off, General Purpose (52009)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short (13662)
- ZORO SELECT Construction Reamer, 9/16 In., 6-1/4 In. L (13H839)
- ZORO SELECT Construction Reamer, 9/16 In., 6-7/8 In. L (13H855)
- ZORO SELECT Construction Reamer, 15/16 In., 7-1/4 L (13H845)
- ZORO SELECT Construction Reamer, 13/16 In., 7 In. L (12G356)
- ZORO SELECT Construction Reamer, 1-3/8 In., 7-1/2 L (13H852)
- ZORO SELECT Construction Reamer, 5/8 In., 8-1/16 In. L (13H791)
- DRILL AMERICA 1-5/16" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-5/16)
- Zoro Select Bridge Reamers