Shop All Conduit Fittings
Zoro Select
Connector, Threadless, Non-Insulated, 2 In
Mfr # 5XC41
Zoro # G2912926
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Overall Length 2 7/32 in
- For Use With Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5XC41
- Zoro # G2912926
- UPC # 190735536506
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/32 in |
Conduit Trade Size | 2 in |
Details
For Conduit Type | Rigid |
Conduit Fitting Type | Connector |
Conduit Fitting Material | Steel |
Item | Compression Connector, Rain Tight |
For Use With | Rigid Conduit |
Material | Steel |
Description
Compression Connector, Rain Tight, Steel, Overall Length 2 7/32 in, Conduit Fitting Type Connector, For Use With Rigid Conduit, For Conduit Type Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Split Flx Tubng, Raceway, 1/2"x8 ft., Beige (FLX-5008BG)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CP)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 60A (8903SPO2V02)
- SQUARE D Panelboard Cover, Surface (NC38S)
- ZORO SELECT EMT Coupling, Insulated, 1 1/2 In (2DCR3)
- ZORO SELECT Elbow, Short, 3/4 In (6XC51)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- ZORO SELECT Connector, Flex Conduit, Straight, 1 1/4 In (5UGW1)
- ZORO SELECT Coupling, Compression, Steel, 1 1/4 In (3LT98)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- Zoro Select Conduit Fittings