Shop All Conduit Fittings
This Product is Discontinued
Zoro Select
Connector, Setscrew, Non-Insulated, 3/4 In (Discontinued)
Mfr # 5XC13
Zoro # G1190192
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Zinc
- Finish Plain
- For Use With EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XC13
- Zoro # G1190192
- UPC # 190735536223
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Conduit Fitting Material | Zinc |
Finish | Plain |
Item | Set Screw Connector, Concrete Tight |
For Use With | EMT |
Material | Zinc |
Description
Set Screw Connector, Concrete Tight, Zinc, Trade Size 3/4 in, Finish Plain, Conduit Fitting Type Connector, For Use With EMT, For Conduit Type EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.