Shop All Conduit Fittings
Zoro Select
Connector, Setscrew, Insulated, 2 In
Mfr # 3LT79
Zoro # G3264597
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Zinc
- Finish Plain
- Insulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LT79
- Zoro # G3264597
- UPC # 190735480021
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Conduit Fitting Material | Zinc |
Finish | Plain |
Insulated | Insulated |
Item | Insulated Set Screw Connector, Concrete Tight |
For Use With | EMT |
Material | Zinc |
Shop By | Closeouts |
Insulated/Non-Insulated | Insulated |
Description
Insulated Set Screw Connector, Concrete Tight, Zinc, Trade Size 2 in, Finish Plain, Insulated Yes, Conduit Fitting Type Connector, For Use With EMT, For Conduit Type EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C360)
- FUNCTIONAL DEVICES-RIB Transformer, Made in USA, 96VA, 120 to 24 Vac, Foot and Dual Threaded (TR100VA002US)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2WB)
- ZORO SELECT Conduit, Compression, Non-Insulated, 1 In (5XC08)
- ZORO SELECT Bushing, Conduit, 1.50in (3LN55)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- ZORO SELECT Washer, Reducing, ZincPlated Steel, 2 1/2In (3LV58)
- ZORO SELECT EMT Connector, 2 PC, Conduit Size 3/4 In (2DDF1)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- Zoro Select Conduit Fittings