Shop All Binding Barrels
Download CAD Files
Zoro Select
Connector Nut, 1/4"-20, 17 mm Brl Lg, 9 mm Brl Dia, Steel Black Oxide, 10 PK
Mfr # 1CJV7
Zoro # G3242416
CAD Available
product price: $9.19
/pk 10, $0.92/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Female Barrel
- Thread Size 1/4"-20
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CJV7
- Zoro # G3242416
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 17 mm |
Barrel Diameter | 9 mm |
Barrel Drive Size | 5 mm |
Drive Size | 5 mm |
Barrel Dia. | 9 mm |
Overall Length | 17.00mm |
Dia./Thread Size | 1/4"-20 |
Screw Head Height | 2 mm |
Screw Head Dia. | 17 mm |
Barrel Thread Depth | 13 mm |
Outside Dia. | 9.00mm |
Barrel Head Diameter | 17 mm |
Screw Head Diameter | 17 mm |
Grip Size | 17 mm |
Head Diameter | 17 mm |
Screw Drive Size | 5 mm |
Screw Size | 1/4"-20 |
Description
Connector Nut, Finish Black Oxide, Material Steel, Barrel Head Style Truss, Barrel Drive Type Internal Hex, Thread Size 1/4 In.-20, Barrel Length 17 mm, Barrel Diameter 9 mm, Barrel Thread Depth 13 mm, Barrel Drive Size 5 mm, Barrel Head Diameter 17 mm, Grip Size 17 mm, Made in North America No, Pack Size Small, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07040.120.0030)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (73044)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.100.0020)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07040.011.0031)
- ZORO SELECT Connector Nut, 1/4"-20, 12 mm Brl Lg, 9 mm Brl Dia, Steel Black Oxide, 10 PK (1CJV5)
- ZORO SELECT Connector Nut, 5/16"-18, 17 mm Brl Lg, 11 mm Brl Dia, Steel Black Oxide, 10 PK (1CJV9)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA14)
- ZORO SELECT Binding Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Plain (Z1526)
- ZORO SELECT Arch Barrel, 5/16"-18, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z5426)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA21)
- MIDWEST FASTENER 5/32" Brl Lg, Aluminum 10 PK (66963)
- Zoro Select Binding Barrels & Screws