Shop All Brake Parts
Zoro Select
Connector, Male, 1/8In x 5/16-24, PK5
Mfr # 5LNH6
Zoro # G2344277
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/8 in
- Type Male
- Temp. Range -65 Degrees to 250 Degrees F
- Pipe Size 1/16 in
- For Use With For Eaton and Fuller Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5LNH6
- Zoro # G2344277
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Tube Size | 1/8 in |
Pipe Size | 1/16 in |
Thread Size | 5/16-24 |
Fitting Side B Pipe Size | 1/16 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-24 |
Thread Size B | 5/16-24 |
Details
Item | Connector Fitting |
Type | Male |
Temp. Range | -65 Degrees to 250 Degrees F |
For Use With | For Eaton and Fuller Components |
Application | Air |
Fitting Side A Connection Type | Compression |
Fitting Material | Brass |
Maximum Operating Temperature | 250 Degrees F |
Resistance Properties | Vibration-Resistant |
Specific Fitting Shape | Connector |
Minimum Operating Temperature | 65 Degrees F |
Special Features | For Eaton and Fuller Components |
Description
Connector Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Connector, Fitting Side B Pipe Size 1/16 in, Thread Size A 5/16-24, Thread Size B 5/16-24, Minimum Operating Temperature 65 Degrees F, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Removes Light Swirls and Adds Gloss Clarity, Diamond Cut Compound, Liquid, 32 Ounce, Single (M8532)
- DAVIS INSTRUMENTS Secure Removable Chafe Guards - White (Pair) (395)
- WAI GLOBAL Voltage Regulators, D200XHD (D200XHD)
- METRA ELECTRONICS GUN METAL - .30 CALIBER REPLICA ANTENNA (30GM)
- ZORO SELECT Compression Nut, 1/8Inx5/16-24, PK10 (5LMX5)
- ZORO SELECT Gladhand Lock, Keyed Alike, 2 Keys, Plastic, Red (000790-0)
- TERAFLEX BIG BRAKE KIT JK FRONT COMPLETE, BIG CALIPERS, SLOTTED ROTORS 13.3IN (4303420)
- PARKER Y Union, 3/8 in. Tube Size, 2.03 in. L (362PTC-6)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Yellow (3270-0814-0100)
- DORMAN Brake Shoes Hold Down Kit (HW4019)
- DYNAMIC FRICTION CO Drum Brake Hardware Kit, Rear (370-74002)
- Zoro Select Automotive Brakes