Shop All Ducting Hose Accessories
Zoro Select
Connector, Duct Hose
Mfr # 0140-1200-0001
Zoro # G1383681
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dia. (In.) 12 in
- Length (In.) 4 in
- For Use With 12 in Ducting Hose
- Accessory Type Ducting Hose Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0140-1200-0001
- Zoro # G1383681
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Outside Dia. (In.) | 12 in |
Length (In.) | 4 in |
Overall Length | 4 in |
Connection Outside Diameter | 12 in |
Details
Item | Ducting Hose Connector |
Material | Stainless Steel |
For Use With | 12 in Ducting Hose |
Accessory Type | Ducting Hose Connector |
For Use On | Ducting Hose |
Material Grade | 304 |
Connector Type | Straight Coupler |
Connector Material | 304 Stainless Steel |
Description
Ducting Hose Connector, Connector Type Straight Coupler, Material Stainless Steel, Overall Length 4 in, Connection Outside Diameter 12 in, For Use On Ducting Hose, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/2 HP, 825 rpm, 60 Hz (4M263)
- LUBRIPLATE Fgl-2, 35 Lb Pail, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-035)
- FESTO Push-In Connector QS-12 (QS-12)
- ONDRIVES.US Keyless Rotary Shaft, 3/4" D, 24" L (GS7500-240)
- ZORO SELECT Connector, Duct Hose (0140-0500-0001)
- ZORO SELECT Quick Release Clamp, ID 8In (0190-0800-0200)
- ZORO SELECT Connector, Duct Hose (0140-0400-0001)
- ZORO SELECT Quick Release Clamp, ID 6In (0190-0600-0200)
- ZORO SELECT Connector, Duct Hose (0140-1000-0001)
- ZORO SELECT Connector, Duct Hose (0140-0800-0001)
- HI-TECH DURAVENT Y Connector, 3 In ID, 4 In OD, Rubber (0652-0300-0001)
- Zoro Select Air Hoses