Shop All Ducting Hose Accessories
Zoro Select
Connector, Duct Hose
Mfr # 0140-1000-0001
Zoro # G1319726
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dia. (In.) 10 in
- Length (In.) 4 in
- For Use With 10 in Ducting Hose
- Accessory Type Ducting Hose Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0140-1000-0001
- Zoro # G1319726
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Outside Dia. (In.) | 10 in |
Length (In.) | 4 in |
Overall Length | 4 in |
Connection Outside Diameter | 10 in |
Details
Item | Ducting Hose Connector |
Material | Stainless Steel |
For Use With | 10 in Ducting Hose |
Accessory Type | Ducting Hose Connector |
Material Grade | 304 |
For Use On | Ducting Hose |
Connector Material | 304 Stainless Steel |
Connector Type | Straight Coupler |
Description
Ducting Hose Connector, Connector Type Straight Coupler, Material Stainless Steel, Overall Length 4 in, Connection Outside Diameter 10 in, For Use On Ducting Hose, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- GATES PowerGrip GT3 Belts - 5M, 700-5MGT-15 (700-5MGT-15)
- AIGNEP USA Union Y, Brass, 6mm Tube Sz, 250 PSI, PK5 (50310N-6-PK5)
- CARLISLE 260XL037 Synchro-Cog Timing Belt (260XL037)
- ZORO SELECT Quick Release Clamp, ID 12In (0190-1200-0200)
- ZORO SELECT Quick Release Clamp, ID 8In (0190-0800-0200)
- ZORO SELECT Quick Release Clamp, ID 6In (0190-0600-0200)
- ZORO SELECT Quick Release Clamp, ID 4In (0190-0400-0200)
- ZORO SELECT Quick Release Clamp, ID 10In (0190-1000-0200)
- ZORO SELECT Connector, Duct Hose (0140-1200-0001)
- HI-TECH DURAVENT Hose Cuff, 1.75 In ID, 2 In OD, PVC (2172-0175-1001)
- Zoro Select Air Hoses