Shop All Ducting Hose Accessories
Zoro Select
Connector, Duct Hose
Mfr # 0140-0600-0001
Zoro # G2866053
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dia. (In.) 6 in
- Length (In.) 4 in
- For Use With 6 in Ducting Hose
- Accessory Type Ducting Hose Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0140-0600-0001
- Zoro # G2866053
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Outside Dia. (In.) | 6 in |
Length (In.) | 4 in |
Overall Length | 4 in |
Connection Outside Diameter | 6 in |
Details
Item | Ducting Hose Connector |
Material | Stainless Steel |
For Use With | 6 in Ducting Hose |
Accessory Type | Ducting Hose Connector |
Connector Type | Straight Coupler |
For Use On | Ducting Hose |
Material Grade | 304 |
Connector Material | 304 Stainless Steel |
Description
Ducting Hose Connector, Connector Type Straight Coupler, Material Stainless Steel, Overall Length 4 in, Connection Outside Diameter 6 in, For Use On Ducting Hose, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X20X20)
- GUARDAIR Rubber Tip Nozzle 74 (74NRT)
- CHICAGO PNEUMATIC Shield (KF129085)
- ALEMITE Alemite Grease Fitting, Assort, 48 pcs. (DISP-GFA23651)
- ZORO SELECT Connector, Duct Hose (0140-1200-0001)
- ZORO SELECT Quick Release Clamp, ID 8In (0190-0800-0200)
- ZORO SELECT Quick Release Clamp, ID 6In (0190-0600-0200)
- ZORO SELECT Connector, Duct Hose (0140-0400-0001)
- ZORO SELECT Quick Release Clamp, ID 4In (0190-0400-0200)
- ZORO SELECT Connector, Duct Hose (0140-0800-0001)
- MILTON INDUSTRIES H-Style Coupler, 1/4" Npt Female (1833)
- Zoro Select Ducting Hose Accessories