Shop All Crowd Control Accessories
Zoro Select
Connect Strap, Size 17", Black
Mfr # 97603-L
Zoro # G7685557
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 2 in Plastic Chain, 3 in Plastic Chain
- Size 17 in
- Finish Unfinished
- Material Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 97603-L
- Zoro # G7685557
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 17 in |
Overall Length | 17 in |
Details
Item | Connect Strap for Plastic Chain Barrier |
Color | Black |
For Use With | 2 in Plastic Chain, 3 in Plastic Chain |
Finish | Unfinished |
Material | Elastomer |
Compatible Barrier | Chain |
Product Type | Connect Strap |
Description
Connect Strap for Plastic Chain Barrier, Product Type Connect Strap, For Use With 2 in Plastic Chain, 3 in Plastic Chain, Compatible Barrier Chain, Color Black, Overall Height Not Applicable, Overall Length 17 in, Overall Width Not Applicable, Outside Diameter Not Applicable, Material Elastomer, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Large (708350L)
- CONDOR Spill Kit Refill, Universal (35ZR70)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9, W, PR (P89817)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XXL (UHV600-XXL)
- ZORO SELECT Chain Link, Black, 2" Size, Plastic (50703-10)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- ZORO SELECT Chain Link, Orange, 3" Size, Plastic (80712-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- Zoro Select Crowd Control Accessories