Shop All Crowd Control Accessories
Zoro Select
Connect Strap, Size 11", Black
Mfr # 97603-S
Zoro # G7685566
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 2 in Plastic Chain, 3 in Plastic Chain
- Finish Unfinished
- Size 11 in
- Material Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 97603-S
- Zoro # G7685566
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 11 in |
Details
Item | Connect Strap for Plastic Chain Barrier |
Color | Black |
For Use With | 2 in Plastic Chain, 3 in Plastic Chain |
Finish | Unfinished |
Material | Elastomer |
Compatible Barrier | Chain |
Product Type | Connect Strap |
Description
Connect Strap for Plastic Chain Barrier, Product Type Connect Strap, For Use With 2 in Plastic Chain, 3 in Plastic Chain, Compatible Barrier Chain, Color Black, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter Not Applicable, Material Elastomer, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Blue Cotton Duck Jacket size 3XL (J140-DNY 3XL REG)
- LABELMASTER Radioactive Material Excepted, PK50 (L335RS)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 L)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, A-1218 No Dumping - PerTirar, A-1218 No Dumping - PerTirar (A-1218 No Dumping - PerTirar)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- ZORO SELECT Chain Link, White, 3" Size, Plastic (80701-10)
- ZORO SELECT Chain Link, Yellow, 2" Size, Plastic (51702-10)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- VESTIL YELLOW BARRIER 48" W/FLAT FEET (PRAIL-48-Y-FF)
- Zoro Select Crowd Control Accessories